Zoro Homepage

Carbide End Mill, 3/4 in. dia, 1 in. Cut L

  • Mfr # VG464-7501

  • Zoro # G1713017


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG464-7501
Zoro #
G1713017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
0.020"
Dimension Type
Fractional Inch
Chamfer Width
0.02 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
List Number
VG464
Super Alloy (S) Compatibility
No
Item
Corner Chamfer End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Hardened (H) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
35 Degrees

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.