Zoro Homepage

Carbide End Mill, 3/4 in. dia, 1 in. Cut L

  • Mfr # VG464-7502

  • Zoro # G1713008


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG464-7502
Zoro #
G1713008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Milling Diameter
3/4"
Length of Cut
1 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
List Number
VG464
Steel (P) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Grade
General Purpose
End Mill Material
Carbide
Series
HY-PRO(R) CARB VGX
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
35 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.