Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4 in. dia., 3/4 in Cut

  • Mfr # 20241300

  • Zoro # G1715528


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20241300
Zoro #
G1715528
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
0.75 in
Shank Dia.
3/4 in
Overall Length
6 in
Neck Dia.
0.746 in
Milling Dia.
0.75 in
Neck Length
2.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
No
List Number
2024
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
Cast Iron (K) Compatibility
No
Finish
Bright (Uncoated)
Stainless (M) Compatibility
No
Shank Type
End Mill
Helix Angle
30 Degrees
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. 0.746 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.