Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4in dia, 1-1/2in Cut L

  • Mfr # 205008111

  • Zoro # G1714189


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205008111
Zoro #
G1714189
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
Variable
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish
EXO
List Number
2050
Series
EXOCARB AERO UVX
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.