Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 3/4in dia, 1-1/2in Cut L 205098111

Carbide End Mill, 3/4in dia, 1-1/2in Cut L (Discontinued)

  • Mfr # 205098111
  • Zoro # G1714091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205098111
Zoro #
G1714091
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
Variable
Finish
EXO
End Mill Style
Square
Stainless (M) Compatibility
Yes
List Number
2050
Item
Square End Mill
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Series
EXOCARB AERO UVX
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P

Description

Square End Mill, 0.75 in Milling Dia., Carbide, EXO, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.