Zoro Homepage

Carbide End Mill, 3/4in dia, 1-1/2in Cut L

  • Mfr # 205208211

  • Zoro # G1713778


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
3 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205208211
Zoro #
G1713778
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
3 1/2 in
Length of Cut
1.5 in
Corner Radius
0.06 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
End Mill
Grade
General Purpose
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
2052
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Material
Carbide
Helix Angle
Variable
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Series
EXOCARB AERO UVX
Cutting Direction - Machining
Right Hand
Finish - Machining
EXO
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Straight, Inch, 0.06 in, 1.5 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.