Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4in dia, 1-1/2in Cut L

  • Mfr # 205208411

  • Zoro # G1713750


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205208411
Zoro #
G1713750
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Corner Radius
0.125 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
2052
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Grade
General Purpose
Helix Angle
Variable
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Straight, Inch, 0.125 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.