Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4in dia, 1-1/2in Cut L

  • Mfr # 20557504

  • Zoro # G1746477


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20557504
Zoro #
G1746477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Corner Radius
0.12 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
End Mill
Hardened (H) Compatibility
No
List Number
2055
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Helix Angle
Variable
Series
EXOPRO UVX-Ni
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application
Nickel
Primary Material Application ISO Code
S
Flute Type
Spiral
Min. Helix Angle
41 Degrees
Secondary Material Application ISO Code
H, M
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Stainless Steel
Max. Helix Angle
43 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.12 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.