Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4in dia, 1-1/2in Cut L

  • Mfr # 496-7509

  • Zoro # G1705405


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-7509
Zoro #
G1705405
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Corner Radius
0.09 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Corner Radius End Mill
List Number
496
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Spacing
Fixed
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.