Carbide End Mill, 3/4in dia, 1-1/2in Cut L
Mfr # HP432-7512
Zoro # G1710040
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP432-7512
Zoro #
G1710040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Corner Radius
0.125 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.125 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.