Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 3.50mm dia, 2.80mm Cut L 3053530

Carbide End Mill, 3.50mm dia, 2.80mm Cut L (Discontinued)

  • Mfr # 3053530
  • Zoro # G1718739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053530
Zoro #
G1718739
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
2.8 mm
Shank Dia.
6 mm
Milling Dia.
3.5 mm
Neck Length
30 mm
Neck Dia.
3.35 mm
Overall Length
70 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
List Number
4590
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Finish
WXS
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB WXS
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Finish - Machining
WXS

Description

Ball End Mill, 3.5 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.