Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 3.50mm dia, 2.80mm Cut L 3053540

Carbide End Mill, 3.50mm dia, 2.80mm Cut L (Discontinued)

  • Mfr # 3053540
  • Zoro # G1718711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053540
Zoro #
G1718711
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
2.8 mm
Shank Dia.
6 mm
Neck Dia.
3.35 mm
Neck Length
40 mm
Milling Dia.
3.5 mm
Overall Length
90 mm

Description

Ball End Mill, 3.5 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.