Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.50mm dia, 2.80mm Cut L

  • Mfr # 3123625

  • Zoro # G1730410


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3123625
Zoro #
G1730410
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
2.8 mm
Shank Dia.
6 mm
Milling Dia.
3.5 mm
Neck Length
25 mm
Neck Dia.
3.35 mm
Overall Length
65 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
3790
Item
Ball End Mill
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Finish
WXL
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Series
EXOCARB WXL
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Measurement System
Metric
Finish - Machining
WXL
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Flute Type
Spiral

Description

Ball End Mill, 3.5 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.