Zoro Homepage

Carbide End Mill, 3/64in dia, 3/16in Cut L

  • Mfr # 70300216

  • Zoro # G1717171


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300216
Zoro #
G1717171
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/64"
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Neck Length
0.5 in
Neck Dia.
0.04 in
Overall Length
1 3/4 in
Milling Dia.
0.046875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Finish
Diamond
Hardened (H) Compatibility
No
Shank Type
Straight
List Number
7030
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Series
EXOCARB Diamond
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Diamond
Material Grade - Machining
General Purpose
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Graphite
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.046875 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.