Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.70mm dia, 11.10mm Cut

  • Mfr # 3182437

  • Zoro # G1724031


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.70mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
11.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182437
Zoro #
G1724031
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.70mm
Length of Cut
11.1 mm
Shank Dia.
6 mm
Overall Length
45 mm
Milling Dia.
3.7 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Finish
WXL
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Hardened (H) Compatibility
No
Item
Square End Mill
List Number
3722
Helix Angle
35 Degrees
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
End Mill Style
Square
Series
EXOCARB WXL
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Max. Helix Angle
35 Degrees

Description

Square End Mill, 3.7 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 11.1 mm, Overall Length 45 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.