Zoro Homepage

Carbide End Mill, 3/8 in. dia, 1 in. Cut L

  • Mfr # 640-3754

  • Zoro # G1700137


product price: $36.99
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-3754
Zoro #
G1700137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
1 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
Item
Solid Router Bit
Grade
General Purpose
Cutting Direction
Right Hand
Cutting Type
Spiral
List Number
640
Primary Material Application
Fiberglass
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Application
Finishing, Roughing
Single End/Double End
Single End
Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Router Bit End Type
Drill Point
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Fiberglass, Diamond Cut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.