Zoro Homepage

Carbide End Mill, 3/8 in. dia, 1 in. Cut L

  • Mfr # 641-3753

  • Zoro # G1686800


product price: $47.99
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
0
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-3753
Zoro #
G1686800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Diamond Cut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.