Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8 in. dia, 1 in. Cut L

  • Mfr # 641-3754

  • Zoro # G1686791


product price: $44.19
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
0
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-3754
Zoro #
G1686791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
0
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
General Purpose
Cutting Type
Spiral
Item
Solid Router Bit
List Number
641R
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Primary Material Application
Carbon Fiber, Composite
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Application
Roughing
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Router Bit End Type
Drill Point
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Diamond Cut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.