Carbide End Mill, 3/8 in. dia., 1/2 in Cut
Mfr # VG446-3751
Zoro # G1713330
product price: $86.95
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG446-3751
Zoro #
G1713330
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Length
1.875 in
Neck Dia.
0.353 in
Shank Dia.
3/8 in
Corner Radius
0.06 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.06 in, 0.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.