Carbide End Mill, 3/8 in. dia., 1/2 in Cut
Mfr # VG464-3751
Zoro # G1713111
product price: $62.05
/eaKey Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG464-3751
Zoro #
G1713111
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
0.020"
Milling Dia.
0.375 in
Chamfer Width
0.02 in
Description
Corner Chamfer End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.