Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8 in. dia., 3/8 in Cut

  • Mfr # 447102111

  • Zoro # G1721469


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447102111
Zoro #
G1721469
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Milling Diameter
3/8"
Length of Cut
0.375 in
Milling Dia.
0.375 in
Neck Length
1 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Neck Dia.
0.367 in
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
4471
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
General Purpose
Shank Type
End Mill
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Series
EXOCARB WXS
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXS
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, WXS, Straight, Inch, 0.03 in, 0.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.