Zoro Homepage

Carbide End Mill, 3/8 in. dia., 7/8 in Cut

  • Mfr # 205204211

  • Zoro # G1713960


product price: $55.89
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205204211
Zoro #
G1713960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
3/8"
Length of Cut
0.875 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Helix Angle
Variable
Item
Corner Radius End Mill
Shank Type
End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
List Number
2052
Grade
General Purpose
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Finish - Machining
EXO
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 0.875 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.