Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8in dia, 0.1500in Cut

  • Mfr # 44700511

  • Zoro # G1721119


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44700511
Zoro #
G1721119
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.15 in
Neck Dia.
0.34 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Corner Radius
0.09375 in
Neck Length
1.5 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
0 Degrees
End Mill Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
4470
End Mill Application
Roughing/Finishing
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
End Mill
Item
Corner Radius End Mill
Single End/Double End
Single
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, WXS, Straight, Inch, 0.09375 in, 0.15 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.