Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8in dia, 1-1/2in Cut L

  • Mfr # 26501516

  • Zoro # G1686977


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
2
Finish
Diamond
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501516
Zoro #
G1686977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 1/2 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
2
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
15 Degrees
Cutting Direction
Right Hand
Item
Solid Router Bit
List Number
2650
Grade
General Purpose
Cutting Type
Spiral
Primary Material Application
Carbon Fiber, Composite, Fiberglass
Finish - Machining
Diamond
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Single End/Double End
Single End
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Router Bit End Type
End Mill
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Fiberglass, Spiral Downcut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.