Carbide End Mill, 3/8in dia, 1-1/8in Cut L
Mfr # 20660516
Zoro # G1687248
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Number of Flutes
4
Finish
Diamond
Length of Cut
7/8 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20660516
Zoro #
G1687248
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in
Description
Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Fiberglass, Compression Spiral, Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.