Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 4.00mm dia, 14.00mm Cut HP455-1575

Carbide End Mill, 4.00mm dia, 14.00mm Cut (Discontinued)

  • Mfr # HP455-1575
  • Zoro # G1711608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP455-1575
Zoro #
G1711608
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
4.00mm
Overall Length
51 mm
Length of Cut
14 mm
Dimension Type
Metric
Shank Dia.
4 mm
Milling Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Grade
General Purpose
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
45 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
HP455
Item
Square End Mill
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Series
HY-PRO(R) CARB
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
45 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 14 mm, Overall Length 51 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.