Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 4.00mm dia, 3.20mm Cut L 3170381

Carbide End Mill, 4.00mm dia, 3.20mm Cut L (Discontinued)

  • Mfr # 3170381
  • Zoro # G1724558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170381
Zoro #
G1724558
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
3.2 mm
Shank Dia.
6 mm
Overall Length
80 mm
Milling Dia.
4 mm
Neck Dia.
3.93 mm
Neck Length
44.2 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
List Number
3712
Super Alloy (S) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
WXL
Cast Iron (K) Compatibility
Yes
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
WXL
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Ball End Mill, 4 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.