Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 4.00mm dia, 6.00mm Cut L HP433-1575

Carbide End Mill, 4.00mm dia, 6.00mm Cut L (Discontinued)

  • Mfr # HP433-1575
  • Zoro # G1709270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP433-1575
Zoro #
G1709270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Milling Diameter
4.00mm
Length of Cut
6 mm
Neck Dia.
3.7 mm
Corner Radius
0.2 mm
Dimension Type
Metric
Neck Length
25.00mm
Milling Dia.
4 mm
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
HP433
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Helix Angle
35 Degrees
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.2 mm, 6 mm, 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.