Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402, 11/64 D, 9/16 Cut L

  • Mfr # 402-171911

  • Zoro # G5747655


product price: $18.39
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-171911
Zoro #
G5747655
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Diameter
11/64"
Dimension Type
Fractional Inch
Corner Radius
2 in
Shank Dia.
3/16 in
Milling Dia.
0.171875 in
Overall Length
2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
List Number
402
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
High Performance
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.171875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.