Zoro Homepage

Carbide End Mill, 402, 12.0mm D, 25mm Cut L

  • Mfr # 402-4724

  • Zoro # G5699163


product price: $48.59
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
25 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-4724
Zoro #
G5699163
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Shank Dia.
12 mm
Overall Length
76 mm
Milling Dia.
12 mm

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.