Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402, 27/64 D, 1 Cut L

  • Mfr # 402-4219

  • Zoro # G5837867


product price: $45.59
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
27/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-4219
Zoro #
G5837867
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
27/64"
Dimension Type
Fractional Inch
Corner Radius
2 3/4 in
Overall Length
2 3/4 in
Milling Dia.
0.421875 in
Shank Dia.
7/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
List Number
402
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.421875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.