Zoro Homepage

Carbide End Mill, 402, 3.5mm D, 12mm Cut L

  • Mfr # 402-137811

  • Zoro # G5766196


product price: $19.89
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
12 mm
End Mill Cutting Type
Center Cutting
Milling Diameter
3.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-137811
Zoro #
G5766196
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Milling Diameter
3.50mm
Dimension Type
Metric
Milling Dia.
3.5 mm
Overall Length
51 mm
Shank Dia.
4 mm

Description

Square End Mill, 3.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 51 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.