Zoro Homepage

Carbide End Mill, 402, 7.0mm D, 19mm Cut L

  • Mfr # 402-275611

  • Zoro # G5770484


product price: $31.99
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
19 mm
End Mill Cutting Type
Center Cutting
Milling Diameter
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-275611
Zoro #
G5770484
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Milling Diameter
7.00mm
Dimension Type
Metric
Overall Length
64 mm
Milling Dia.
7 mm
Shank Dia.
8 mm

Description

Square End Mill, 7 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 64 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.