Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402, 9.0mm D, 22mm Cut L

  • Mfr # 402-354311

  • Zoro # G5521381


product price: $35.99
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
22 mm
End Mill Cutting Type
Center Cutting
Milling Diameter
9.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-354311
Zoro #
G5521381
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Milling Diameter
9.00mm
Dimension Type
Metric
Milling Dia.
9 mm
Shank Dia.
10 mm
Overall Length
70 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
High Performance
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
402
Hardened (H) Compatibility
Yes
Item
Square End Mill
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 9 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 70 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.