Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402BN, 15/64 D, 3/4 Cut L

  • Mfr # 402-2344-BN

  • Zoro # G5637292


product price: $22.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-2344-BN
Zoro #
G5637292
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/64"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Milling Dia.
0.234375 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
List Number
402BN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, N, P
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.234375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.