Zoro Homepage

Carbide End Mill, 402BN, 25mm D, 38mm Cut L

  • Mfr # 402-9843-BN11

  • Zoro # G5821322


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-9843-BN11
Zoro #
G5821322
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
38 mm
Shank Dia.
25 mm
Milling Dia.
25 mm
Overall Length
102 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Finish
TiAlN
End Mill Application
Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
List Number
402BN
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 25 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.