Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402BN, 2.5mm D, 8mm Cut L

  • Mfr # 402-0984-BN

  • Zoro # G9686896


product price: $11.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-0984-BN
Zoro #
G9686896
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
8 mm
Shank Dia.
3 mm
Overall Length
39 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
List Number
402BN
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 2.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.