Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402BN, 5/64 D, 1/4 Cut L

  • Mfr # 402-0781-BN

  • Zoro # G9686932


product price: $13.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-0781-BN
Zoro #
G9686932
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Milling Dia.
0.078125 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Shank Type
Straight
Item
Ball End Mill
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
List Number
402BN
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.