Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402BN, 9/64 D, 1/2 Cut L

  • Mfr # 402-1406-BN11

  • Zoro # G5837876


product price: $19.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-1406-BN11
Zoro #
G5837876
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.5 in
Shank Dia.
3/16 in
Milling Dia.
0.140625 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
List Number
402BN
Hardened (H) Compatibility
Yes
Finish
TiAlN
End Mill Application
Finishing
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
TiAlN
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.140625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.