Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 404, 13/32 D, 1 Cut L

  • Mfr # 404-4062

  • Zoro # G5536246


product price: $43.89
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-4062
Zoro #
G5536246
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
13/32"
Dimension Type
Fractional Inch
Milling Dia.
0.40625 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
404
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Item
Square End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
High Performance
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.40625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.