Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 404, 3.0mm D, 9mm Cut L

  • Mfr # 404-118111

  • Zoro # G9686756


product price: $13.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
10 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-118111
Zoro #
G9686756
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Milling Diameter
3.00mm
Dimension Type
Metric
Milling Dia.
3 mm
Overall Length
39 mm
Shank Dia.
3 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
404
Cutting Direction
Right Hand
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.