Zoro Homepage

Carbide End Mill, 404, 3/64 D, 9/64 Cut L

  • Mfr # 404-0469

  • Zoro # G9686844


product price: $10.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.140625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-0469
Zoro #
G9686844
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.140625 in
Milling Diameter
3/64"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.046875 in
Shank Dia.
1/8 in

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.140625 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.