Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 404, 4.0mm D, 14mm Cut L

  • Mfr # 404-1575

  • Zoro # G8495907


product price: $17.79
/ea

Key Features

Measurement System
Metric
Overall Length
51 mm
Milling Diameter
4.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-1575
Zoro #
G8495907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 mm
Milling Diameter
4.00mm
Length of Cut
14 mm
Shank Dia.
4 mm
Dimension Type
Metric
Milling Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
404
End Mill Application
Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Helix Angle
30 Degrees
Grade
High Performance
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 14 mm, Overall Length 51 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.