Zoro Homepage

Carbide End Mill, 404, 4.5mm D, 14mm Cut L

  • Mfr # 404-177211

  • Zoro # G5835523


product price: $19.29
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
14 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-177211
Zoro #
G5835523
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Milling Diameter
4.50mm
Dimension Type
Metric
Milling Dia.
4.5 mm
Overall Length
51 mm
Shank Dia.
5 mm

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 14 mm, Overall Length 51 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.