Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 404BN, 13/32 D, 1 Cut L

  • Mfr # 404-4062-BN

  • Zoro # G5541103


product price: $50.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-4062-BN
Zoro #
G5541103
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.40625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
End Mill Style
Ball Nose
End Mill Application
Finishing
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
404BN
Finish
Bright (Uncoated)
Shank Type
Straight
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, M, N, P
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.40625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.