Zoro Homepage

Carbide End Mill, 404BN, 9/32 D, 3/4 Cut L

  • Mfr # 404-2812-BN11

  • Zoro # G5699915


product price: $35.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-2812-BN11
Zoro #
G5699915
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.75 in
Shank Dia.
5/16 in
Milling Dia.
0.28125 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
List Number
404BN
End Mill Style
Ball Nose
Shank Type
Straight
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, M, N, P
Finish - Machining
TiAlN
Measurement System
Inch
Drilling Tool Configuration
Individual
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.28125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.