Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 4.40mm dia, 17.60mm Cut

  • Mfr # 3182644

  • Zoro # G1723255


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.40mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
17.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182644
Zoro #
G1723255
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
4.40mm
Length of Cut
17.6 mm
Shank Dia.
6 mm
Overall Length
55 mm
Milling Dia.
4.4 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Cutting Direction
Right Hand
List Number
3723
Shank Type
End Mill
Steel (P) Compatibility
No
End Mill Style
Square
Stainless (M) Compatibility
No
Finish
WXL
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
40 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXL
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
N, S
Max. Helix Angle
40 Degrees

Description

Square End Mill, 4.4 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 17.6 mm, Overall Length 55 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.