Zoro Homepage

Carbide End Mill, 4.60mm dia, 6.90mm Cut L

  • Mfr # 3181846

  • Zoro # G1727078


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3181846
Zoro #
G1727078
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
4.60mm
Length of Cut
6.9 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
4.6 mm

Description

Square End Mill, 4.6 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 6.9 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.