Zoro Homepage

Carbide End Mill, 5.00mm dia, 13.00mm Cut

  • Mfr # 37710006

  • Zoro # G1722607


product price: $68.59
/ea

Key Features

Measurement System
Metric
Overall Length
80 mm
Milling Diameter
5.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710006
Zoro #
G1722607
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80 mm
Milling Diameter
5.00mm
Length of Cut
13 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Shank Dia.
6 mm
Milling Dia.
5 mm

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.5 mm, 13 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.