Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5.00mm dia, 13.00mm Cut

  • Mfr # 37710007

  • Zoro # G1722598


product price: $66.49
/ea

Key Features

Measurement System
Metric
Overall Length
80 mm
Milling Diameter
5.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710007
Zoro #
G1722598
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80 mm
Milling Diameter
5.00mm
Length of Cut
13 mm
Milling Dia.
5 mm
Corner Radius
1 mm
Dimension Type
Metric
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
List Number
3771
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Series
EXOCARB WXL
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Spacing
Fixed

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, WXL, Straight, Metric, 1 mm, 13 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.